JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1164554| Mfr #: GMC-3-R

$9.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1164554 Mfr #: GMC-3-R
Rejection / Nonrejection: NonrejectionLength: 20mm
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Green Environmental Attribute: RoHS Compliant
Item: FuseSeries: GMC
Element: SingleBody Material: Glass
Fuse Speed: Time DelayDiameter: 5mm
Indicating / Nonindicating: IndicatingBody Style: Cylindrical
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Holder Code: E
In Line Fuseholder: EFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 3A
Country of Origin (subject to change): China

Product Description

Fuse, 3A Fuse Amps, Indicating, GMC Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSC, Littelfuse 239, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.