3A Time Delay Cylindrical Glass Fuse 300VAC

EATON BUSSMANN| Zoro #: G2476004| Mfr #: GMF-3

$10.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476004 Mfr #: GMF-3
Fuse Interrupt Rating: 10kA at 300VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Body Style: CylindricalFuse Speed: Time Delay
Body Material: GlassFuse Voltage Rating: 300VAC
Length: 2-1/4"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 3ADiameter: 5/8"
Element: SingleSeries: GMF
In Line Fuseholder: 1CW08Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 3A fuse amps, an interrupt rating of 10kA at 300VAC, and gmf series, this fuse is a must-have. The voltage rating is 300vac. The body is made of glass material. As far as size goes, it is 5/8" in diameter. It is a nonindicating fuse. It has a single element. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.