3A Time Delay Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G0893505| Mfr #: GMQ-3

$10.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0893505 Mfr #: GMQ-3
Element: SingleDiameter: 5/8"
Series: GMQFuse Interrupt Rating: 10kA at 300VAC
Fuse Voltage Rating: 300VACLength: 2-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Rejection / Nonrejection: Rejection
Body Style: CylindricalIn Line Fuseholder: 1CW05
Fuse Amps: 3ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 3A fuse amps, an interrupt rating of 10kA at 300VAC, and gmq series, this fuse is a must-have. The body is made of glass material. It has a single element. The voltage rating is 300vac. It is a nonindicating fuse. As far as size goes, it is 5/8" in diameter. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.