3A Time Delay Cylindrical Fiberglass Fuse 250VAC

BUSSMANN| Zoro #: G2057517| Mfr #: FNA-3

$13.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2057517 Mfr #: FNA-3
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Length: 1-1/2"
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Series: FNA
Class: SupplementalFuse Amps: 3A
Fuse Interrupt Rating: 10kA at 125VACFuse Voltage Rating: 250VAC
Indicating / Nonindicating: IndicatingCountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. You're sure to love this fuse's features, which include 3A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. As far as size goes, it is 13/32" in diameter. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as Supplemental. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. It is an indicating fuse. The voltage rating is 250vac. It has a dual element. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.