3A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1904095| Mfr #: MDA-3-R

$21.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904095 Mfr #: MDA-3-R
Functionally Equal To: Mersen/Ferraz Shawmut GSA, Littelfuse 326Fuse Interrupt Rating: 100A at 250VAC
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Green Environmental Attribute: RoHS Compliant
Series: MDAIn Line Fuseholder: G
Fuse Holder Code: GBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Ceramic
Fuse Voltage Rating: 250VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 3A
Diameter: 1/4"Element: Single
Country of Origin (subject to change): China

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 3A fuse amps, an interrupt rating of 100A at 250VAC, and mda series, this fuse is a must-have. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut GSA, Littelfuse 326, you'll thoroughly enjoy its use. It has a single element. The voltage rating is 250vac. As far as size goes, it is 1/4" in diameter. The body is made of ceramic material. Includes a quantity of 5. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.