3A Time Delay Cylindrical Fuse 5PK 250VAC

EATON BUSSMANN| Zoro #: G0834041| Mfr #: MDL-3-R

$10.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834041 Mfr #: MDL-3-R
Element: SingleDiameter: 1/4"
Series: MDLLength: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Green Environmental Attribute: RoHS CompliantFuse Holder Code: G
In Line Fuseholder: GFuse Amps: 3A
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 3A Fuse Amps, Indicating, MDL Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.