20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3A Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G2133214| Mfr #: MDQ-3

$7.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2133214 Mfr #: MDQ-3
Fuse Interrupt Rating: 100A at 250VACStandards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01
Functionally Equal To: Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Body Style: Cylindrical
Fuse Speed: Time DelayBody Material: Glass
Fuse Voltage Rating: 250VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 3A
Diameter: 1/4"Element: Dual
Series: MDQIn Line Fuseholder: G
Fuse Holder Code: GCountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 3A fuse amps, an interrupt rating of 100A at 250VAC, and mdq series, this fuse is a must-have. It comes in a quantity of 5. As far as size goes, it is 1/4" in diameter. Functionally equal to Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. It is a nonindicating fuse. It has a dual element. The voltage rating is 250vac. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.