3A Fast Acting Cylindrical Fuse 5PK 125VAC

EATON BUSSMANN| Zoro #: G1461582| Mfr #: AGA-3

$3.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461582 Mfr #: AGA-3
Item: FuseRejection / Nonrejection: Nonrejection
Standards: CE, UL Listed, Guide JDYX, File E19180Fuse Interrupt Rating: 200A at 125VAC
Fuse Speed: Fast ActingFuse Voltage Rating: 125VAC
Indicating / Nonindicating: IndicatingDiameter: 1/4"
Length: 5/8"Series: AGA
Fuse Amps: 3AElement: Single
Body Style: CylindricalBody Material: Glass
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 3A Fuse Amps, Indicating, AGA Series, 125VAC Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Interrupt Rating 200A at 125VAC, Length 5/8 In., Diameter 1/4 In., Standards CE, UL Listed, Guide JDYX, File E19180, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.