3A Fast Acting Blade Fuse 32VDC

EATON BUSSMANN| Zoro #: G2068394| Mfr #: ATC-3

$0.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068394 Mfr #: ATC-3
Element: SingleDiameter: Not Applicable
Series: ATCBody Material: Plastic
Standards: UL Recognized Guide JFHR2, File E56412Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 32VDCLength: 3/4"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 1kA at 32VDC
Functionally Equal To: Mersen/Ferraz Shawmut AF, Littelfuse 257, ATODepth: 7/32"
Body Style: BladeRejection / Nonrejection: Nonrejection
Width: 3/4"Color Code: Violet
Fuse Amps: 3ACountry of Origin (subject to change): Japan

Product Description

Fuse, Automotive, Series ATC, Voltage Rating 32VDC, Fuse Amps 3, Fast Acting, Yes, Single Element, Plastic Body Material, Blade (Non-Rejection) Body Style, Interrupt Rating 1kA at 32VDC, Length 3/4", Diameter 21/32", Color Code Violet, Standards UL Guide JFHR2, SAE J1284, Package Quantity 1. Only shipped in quantities of 5.

Product Reviews

Save 15%. Sign up for Z-mail.