3A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G2101906| Mfr #: T-3

$60.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101906 Mfr #: T-3
Element: DualRejection / Nonrejection: Nonrejection
Body Style: Screw-In (Type S)Indicating / Nonindicating: Indicating
Fuse Interrupt Rating: 10kA at 125VACBody Material: Ceramic
Fuse Voltage Rating: 125VACFunctionally Equal To: Mersen/Ferraz Shawmut GT, Littelfuse TOO
Series: TFuse Speed: Time Delay
Item: FuseStandards: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787
Fuse Amps: 3ACountry of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 3A fuse amps, an interrupt rating of 10kA at 125VAC, and t series, this fuse is a must-have. The body is made of ceramic material. It comes in a quantity of 4. It has a dual element. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut GT, Littelfuse TOO, you'll thoroughly enjoy its use. The voltage rating is 125vac. Standards include: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.