3A Fast Acting Branch Circuit Fuse 4PK 125VAC Type W

EATON BUSSMANN| Zoro #: G1170556| Mfr #: W-3

$9.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170556 Mfr #: W-3
Element: SingleFuse Speed: Fast Acting
Series: WStandards: CE, UL 248-11 Guide JEFV, File E12112
Fuse Voltage Rating: 125VACFuse Interrupt Rating: 10kA at 125VAC
Indicating / Nonindicating: IndicatingBody Material: Ceramic
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GW, Littelfuse WOO
Rejection / Nonrejection: NonrejectionBody Style: Screw-In (Type W)
Fuse Amps: 3ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 3A Fuse Amps, W Series, Indicating, 125VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Screw-In (Type W), Fuse Interrupt Rating 10kA at 125VAC, Functionally Equal To Mersen/Ferraz Shawmut GW, Littelfuse WOO, Standards CE, UL 248-11 Guide JEFV, File E12112, Package Quantity 4

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.