4-1/2A Time Delay Cylindrical Fuse 250VAC

BUSSMANN| Zoro #: G0845144| Mfr #: FNA-4-1/2

$9.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845144 Mfr #: FNA-4-1/2
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNA
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: IndicatingBody Material: Fiberglass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Rejection / Nonrejection: NonrejectionClass: Supplemental
Fuse Holder Code: DBody Style: Cylindrical
Fuse Interrupt Rating: 10kA at 125VACFuse Voltage Rating: 250VAC
Fuse Amps: 4-1/2ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. You're sure to love this fuse's features, which include 4-1/2A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. When it comes to product classification, this item can be grouped as Supplemental. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. It has a dual element. The voltage rating is 250vac. It is an indicating fuse. As far as size goes, it is 13/32" in diameter. The body is made of fiberglass material. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.