4-1/2A Time Delay Midget Fuse 500VAC

BUSSMANN| Zoro #: G2282707| Mfr #: FNQ-4-1/2

$25.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282707 Mfr #: FNQ-4-1/2
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNQ
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Fuse Voltage Rating: 500VAC
Length: 1-1/2"Fuse Interrupt Rating: 10kA at 500VAC
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut ATQ, Littelfuse FLQ
Green Environmental Attribute: RoHS CompliantFuse Amps: 4-1/2A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 4-1/2A Fuse Amps, Nonindicating, FNQ Series, 500VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATQ, Littelfuse FLQ, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.