LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

40A Fast Acting Melamine Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G0945777| Mfr #: JJN-40

$26.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0945777 Mfr #: JJN-40
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Fuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDCItem: Fuse
Body Material: MelamineFuse Voltage Rating: 300VAC/160VDC
Rejection / Nonrejection: NonrejectionSeries: JJN
Class: TIndicating / Nonindicating: Nonindicating
Element: SingleGreen Environmental Attribute: RoHS Compliant
Diameter: 9/16"Fuse Holder Code: BA
Body Style: CylindricalLength: 7/8"
Fuse Amps: 40ACountry of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With fast acting fuse speed, 40A fuse amps, an interrupt rating of 200kA at 300VAC, 20kA at 160VDC, and jjn series, this fuse is a must-have. When it comes to product classification, this item can be grouped as T. The body is made of melamine material. As far as size goes, it is 9/16" in diameter. The voltage rating is 300vac/160vdc. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. It is a nonindicating fuse. It has a single element. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.