LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

40A Time Delay Ceramic Class T Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G2411236| Mfr #: LPT-40

$37.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2411236 Mfr #: LPT-40
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Interrupt Rating: 200kA at 600VAC, 10kA at 300VDC
Length: 1-9/16"Rejection / Nonrejection: Rejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 40ADiameter: 13/16"
Element: DualGreen Environmental Attribute: RoHS Compliant
Series: LPTClass: T
Body Style: CylindricalFuse Speed: Time Delay
Body Material: CeramicFuse Voltage Rating: 600VAC/300VDC
Country of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 40A fuse amps, an interrupt rating of 200kA at 600VAC, 10kA at 300VDC, and lpt series, this fuse is a must-have. It has a dual element. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as T. It is a nonindicating fuse. The body is made of ceramic material. The voltage rating is 600vac/300vdc. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.