400A Fast Acting Bolt-On Class T Fuse 600VAC

EATON BUSSMANN| Zoro #: G0623235| Mfr #: JJS-400

$174.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0623235 Mfr #: JJS-400
Element: SingleSeries: JJS
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Holder Code: BQBody Style: Bolt-On
Length: 3-5/8"Fuse Amps: 400A
Diameter: 1"Country of Origin (subject to change): Mexico

Product Description

Fuse, 400A Fuse Amps, Nonindicating, JJS Series, 600VAC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Bolt-On Body Style, Fuse Interrupt Rating 200kA at 600VAC, Length 3-5/8 In., Diameter 1 In., Functionally Equal To Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.