4000A Fast Acting Bolt-On Class L Fuse 600VAC

BUSSMANN |Zoro #: G0285397|Mfr #: KLU-4000

$2,234.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285397 Mfr #: KLU-4000
Element: SingleSeries: KLU
Standards: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02Green Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingVoltage Rating: 600VAC
Body Material: MelamineItem: Fuse
Functionally Equal To: Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BYRejection / Nonrejection: Nonrejection
Class: LInterrupt Rating: 200kA at 600VAC
Body Style: Bolt-OnDiameter: 5-3/4"
Speed: Fast ActingLength: 10-3/4"
Fuse Amps: 4000ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 4000A Fuse Amps, Nonindicating, KLU Series, Voltage Rating 600VAC, Fast Acting, Single Element, Class L, Body Material Melamine, Nonrejection, Body Style Bolt-On, Interrupt Rating 200kA at 600VAC, Length 10-3/4 In., Diameter 5-3/4 In., Functionally Equal To Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BY, Standards CE/UL-248-10 Guide JDDZ/CSA Class 1422-02

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.