400A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0442163| Mfr #: LPJ-400SP

$321.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Littelfuse JTD
Fuse Amps: 400A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0442163 Mfr #: LPJ-400SP
Item: FuseFunctionally Equal To: Littelfuse JTD
Fuse Amps: 400AGreen Environmental Attribute: RoHS Compliant
Width: Not ApplicableElement: Dual
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Diameter: 2-1/8"Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Rejection / Nonrejection: NonrejectionFuse Holder Code: AD
Series: LPJDepth: Not Applicable
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Body Style: BladeClass: J
Length: 7-1/8"Fuse Voltage Rating: 600VAC/300VDC
Country of Origin (subject to change): Mexico

Description

Fuse, 400A Fuse Amps, Nonindicating, LPJ Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 7-1/8 In., Width Not Applicable, Fuse Holder Code AD, Depth Not Applicable, Diameter 2-1/8 In., Functionally Equal To Littelfuse JTD, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Reviews