400A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2396563| Mfr #: LPJ-400SPI

$468.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2396563 Mfr #: LPJ-400SPI
Rejection / Nonrejection: NonrejectionElement: Dual
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableClass: J
Width: Not ApplicableFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Body Style: BladeLength: 7-1/8"
Fuse Amps: 400AIndicating / Nonindicating: Indicating
Diameter: 2-1/8"Series: LPJ-I
Fuse Holder Code: ADCountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 400A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj-i series, this fuse is a must-have. The body is made of melamine material. When it comes to product classification, this item can be grouped as J. The voltage rating is 600vac/300vdc. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, you'll thoroughly enjoy its use. As far as size goes, it is 2-1/8" in diameter. It has a dual element. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.