400A Fast Acting Bolt-On Glass/Melamine Fuse 32VAC/80VDC

BUSSMANN| Zoro #: G2464664| Mfr #: ANL-400

$39.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2464664 Mfr #: ANL-400
Body Style: Bolt-onItem: Fuse
Fuse Interrupt Rating: 6kA at 32VAC, 2.7kA at 80VDCSeries: ANL
Fuse Voltage Rating: 32VAC/80VDCLength: 3-3/16"
Standards: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171Diameter: 7/8"
Body Material: Glass/MelamineFuse Speed: Fast Acting
Element: SingleGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: IndicatingFuse Amps: 400A
Country of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 400A fuse amps, an interrupt rating of 6kA at 32VAC, 2.7kA at 80VDC, and anl series, this fuse is a must-have. It is an indicating fuse. The body is made of glass/melamine material. It has a single element. The voltage rating is 32vac/80vdc. As far as size goes, it is 7/8" in diameter. Standards include: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.