JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

400A Fast Acting Bolt-On Glass/Melamine Fuse 125VAC/80VDC

BUSSMANN| Zoro #: G0429642| Mfr #: ANN-400

$64.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0429642 Mfr #: ANN-400
Body Material: Glass/MelamineItem: Fuse
Length: 3-3/16"Diameter: 7/8"
Series: ANNBody Style: Bolt-on
Indicating / Nonindicating: IndicatingFuse Interrupt Rating: 2.5kA at 125VAC, 2.7kA at 80VDC
Standards: CE, UL Guide JFHR2, CSA Certification Class 1422-30Fuse Speed: Very Fast Acting
Element: SingleFuse Voltage Rating: 125VAC/80VDC
Fuse Amps: 400ACountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With very fast acting fuse speed, 400A fuse amps, an interrupt rating of 2.5kA at 125VAC, 2.7kA at 80VDC, and ann series, this fuse is a must-have. As far as size goes, it is 7/8" in diameter. The voltage rating is 125vac/80vdc. It has a single element. It is an indicating fuse. The body is made of glass/melamine material. Standards include: CE, UL Guide JFHR2, CSA Certification Class 1422-30.

Product Reviews

Save 15%. Sign up for Z-mail.