WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fuse, 400A, Class H, NON, 250VAC

BUSSMANN| Zoro #: G0580964| Mfr #: NON-400

$118.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Fuse Speed: Fast Acting
Renewable / Nonrenewable: Nonrenewable
Series: NON
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0580964 Mfr #: NON-400
Fuse Speed: Fast ActingRenewable / Nonrenewable: Nonrenewable
Series: NONFunctionally Equal To: Mersen/Ferraz Shawmut OT
Fuse Interrupt Rating: 10kA at 250VACDiameter: 2-1/16"
Body Style: BladeFuse Voltage Rating: 250VAC/125VDC
Length: 8-5/8"Indicating / Nonindicating: Nonindicating
Body Material: MelamineStandards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787
Fuse Amps: 400ARejection / Nonrejection: Nonrejection
Item: FuseClass: H
Element: SingleCountry of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 400A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NON, 250VAC/125VDC Fuse Voltage Rating, Class H, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Blade, Fuse Interrupt Rating 10kA at 250VAC, Length 8-5/8 In., Diameter 2-1/16 In., Functionally Equal To Mersen/Ferraz Shawmut OT, Standards CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787

Product Reviews