400A High Speed Semiconductor Fuse 600VAC

EATON BUSSMANN| Zoro #: G1160686| Mfr #: KAC-400

$124.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160686 Mfr #: KAC-400
Element: SingleSeries: KAC
Standards: CE, UL RecognizedFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: High Speed Semiconductor Fuses
Fuse Interrupt Rating: 200kA at 600VACRejection / Nonrejection: Nonrejection
Class: High SpeedBody Style: Bolt On
Functionally Equal To: Littelfuse KLC, Mersen/Ferraz Shawmut A60XDiameter: 2"
Length: 6-3/16"Fuse Amps: 400A
Country of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 400A Fuse Amps, Nonindicating, KAC Series, 600VAC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 600VAC, Length 6-3/16 In., Diameter 2 In., Functionally Equal To Littelfuse KLC, Mersen/Ferraz Shawmut A60X, Standards CE, UL Recognized

Product Reviews

Save 15%. Sign up for Z-mail.