JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

400mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G0954554| Mfr #: GDB-400MA

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0954554 Mfr #: GDB-400MA
Fuse Interrupt Rating: 35A at 250VACStandards: CE, UL Guide JDYX2
Functionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217Series: GDB
In Line Fuseholder: EFuse Holder Code: E
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: GlassFuse Voltage Rating: 250VAC
Length: 20mmRejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Indicating
Fuse Amps: 400mADiameter: 5mm
Element: SingleCountry of Origin (subject to change): China

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With fast acting fuse speed, 400mA fuse amps, an interrupt rating of 35A at 250VAC, and gdb series, this fuse is a must-have. Includes a quantity of 5. Functionally equal to Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. The body is made of glass material. It has a single element. It is an indicating fuse. The voltage rating is 250vac. As far as size goes, it is 5mm in diameter. Standards include: CE, UL Guide JDYX2.

Product Reviews

Save 15%. Sign up for Z-mail.