400mA Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1258975| Mfr #: GMC-400-R

$17.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1258975 Mfr #: GMC-400-R
Element: SingleDiameter: 5mm
Series: GMCGreen Environmental Attribute: RoHS Compliant
Length: 20mmFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Glass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 400mA
Country of Origin (subject to change): China

Product Description

Fuse, 400mA Fuse Amps, Indicating, GMC Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSC, Littelfuse 239, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.