40A Fast Acting Cylindrical Fuse 5PK 32VAC

BUSSMANN| Zoro #: G2290206| Mfr #: AGC-40-R

$6.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2290206 Mfr #: AGC-40-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: AGC
Length: 1-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01
Fuse Interrupt Rating: 80A at 32VDCFuse Voltage Rating: 32VAC
Green Environmental Attribute: RoHS CompliantFuse Amps: 40A
Country of Origin (subject to change): Taiwan

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With fast acting fuse speed, 40A fuse amps, an interrupt rating of 80A at 32VDC, and agc series, this fuse is a must-have. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, you'll thoroughly enjoy its use. Includes a quantity of 5. The voltage rating is 32vac. As far as size goes, it is 1/4" in diameter. It has a single element. The body is made of glass material. It is a nonindicating fuse. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.