40A Fast Acting Bolt-On Glass/Melamine Fuse 32VAC/80VDC

BUSSMANN| Zoro #: G0737931| Mfr #: ANL-40

$41.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0737931 Mfr #: ANL-40
Element: SingleDiameter: 7/8"
Series: ANLFuse Interrupt Rating: 6kA at 32VAC, 2.7kA at 80VDC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 32VAC/80VDC
Length: 3-3/16"Fuse Speed: Fast Acting
Indicating / Nonindicating: IndicatingBody Material: Glass/Melamine
Item: FuseStandards: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171
Body Style: Bolt-onFuse Amps: 40A
Country of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With fast acting fuse speed, 40A fuse amps, an interrupt rating of 6kA at 32VAC, 2.7kA at 80VDC, and anl series, this fuse is a must-have. The voltage rating is 32vac/80vdc. It is an indicating fuse. It has a single element. As far as size goes, it is 7/8" in diameter. The body is made of glass/melamine material. Standards include: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.