40A Time Delay Melamine Class H Fuse 250VAC

BUSSMANN| Zoro #: G0892814| Mfr #: REN-40

$38.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0892814 Mfr #: REN-40
Element: DualSeries: REN
Renewable / Nonrenewable: RenewableFuse Interrupt Rating: 10kA at 250VAC
Fuse Voltage Rating: 250VACFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut RF, Littelfuse RLN
Rejection / Nonrejection: NonrejectionClass: H
Body Style: CylindricalDiameter: 13/16"
Length: 3"Fuse Amps: 40A
Country of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 40A fuse amps, an interrupt rating of 10kA at 250VAC, and ren series, this fuse is a must-have. The body is made of melamine material. It is a nonindicating fuse. As far as size goes, it is 13/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut RF, Littelfuse RLN, you'll thoroughly enjoy its use. The voltage rating is 250vac. It has a dual element. When it comes to product classification, this item can be grouped as H.

Product Reviews

Save 15%. Sign up for Z-mail.