40A Fast Acting Melamine Class K5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0856895| Mfr #: NON-40

$5.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0856895 Mfr #: NON-40
Indicating / Nonindicating: NonindicatingItem: Fuse
Fuse Speed: Fast ActingSeries: NON
Element: SingleBody Material: Melamine
Functionally Equal To: Mersen/Ferraz Shawmut OTRejection / Nonrejection: Nonrejection
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 250VAC/125VDC
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787Fuse Amps: 40A
Fuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDCDiameter: 13/16"
Class: K5Body Style: Cylindrical
Length: 3"Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With fast acting fuse speed, 40A fuse amps, an interrupt rating of 50kA at 250VAC, 50kA at 125VDC, and non series, this fuse is a must-have. When it comes to product classification, this item can be grouped as K5. It has a single element. The voltage rating is 250vac/125vdc. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. As far as size goes, it is 13/16" in diameter. The body is made of melamine material. It is a nonindicating fuse. Standards include: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews