40A Melamine High Speed Semiconductor Fuse 150VAC/DC

EATON BUSSMANN| Zoro #: G2071727| Mfr #: FWA-40A21F

$34.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071727 Mfr #: FWA-40A21F
Standards: CE, UL RecognizedFunctionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15S
Fuse Interrupt Rating: 100kA at 150VAC/DCRejection / Nonrejection: Nonrejection
Item: High Speed Semiconductor FusesIndicating / Nonindicating: Nonindicating
Fuse Amps: 40ADiameter: 13/16"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: FWAClass: High Speed
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: MelamineFuse Voltage Rating: 150VAC/DC
Length: 2"Country of Origin (subject to change): Hungary

Product Description

These high speed semiconductor fuses from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 40A fuse amps, an interrupt rating of 100kA at 150VAC/DC, and fwa series, this high speed semiconductor fuses is a must-have. Functionally equal to Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, you'll thoroughly enjoy its use. It is a nonindicating high speed semiconductor fuses. The voltage rating is 150vac/dc. The body is made of melamine material. When it comes to product classification, this item can be grouped as High Speed. It has a single element. As far as size goes, it is 13/16" in diameter. Standards include: CE, UL Recognized. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.