40A High Speed Semiconductor Fuse 250VAC/DC

EATON BUSSMANN| Zoro #: G2153471| Mfr #: FWX-40A

$64.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2153471 Mfr #: FWX-40A
Element: SingleSeries: FWX
Standards: CE, UL Recognized, CSA CertifiedGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VAC/DCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: High Speed Semiconductor FusesFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Rejection / Nonrejection: NonrejectionClass: High Speed
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCDiameter: 13/16"
Body Style: Bolt OnLength: 3-3/16"
Fuse Amps: 40ACountry of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 40A Fuse Amps, Nonindicating, FWX Series, 250VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 3-3/16 In., Diameter 13/16 In., Functionally Equal To Littelfuse L25S, Mersen/Ferraz Shawmut A25X, Standards CE, UL Recognized, CSA Certified

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.