20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

40A Time Delay Cylindrical Fiberglass Midget Fuse 32VAC

BUSSMANN| Zoro #: G1024414| Mfr #: FNM-40

$9.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1024414 Mfr #: FNM-40
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNM
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut TRM, Littelfuse FLM
Fuse Amps: 40AGreen Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 32VAC
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. You're sure to love this fuse's features, which include 40A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and fnm series. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as Midget. The voltage rating is 32vac. Functionally equal to Mersen/Ferraz Shawmut TRM, Littelfuse FLM, you'll thoroughly enjoy its use. It is a nonindicating fuse. As far as size goes, it is 13/32" in diameter. It has a dual element. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.