40A Fast Acting Blade Fuse 32VDC

EATON BUSSMANN| Zoro #: G1420194| Mfr #: FLF-40

$5.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420194 Mfr #: FLF-40
Element: SingleDiameter: Not Applicable
Body Material: PlasticFuse Interrupt Rating: 1kA at 32VDC
Fuse Voltage Rating: 32VDCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingItem: Fuse
Depth: 3/4"Body Style: Blade
Rejection / Nonrejection: NonrejectionWidth: 1"
Standards: UL Recognized Guide JFHR2, File E56412Series: FLF
Color Code: GreenLength: 1-1/4"
Fuse Amps: 40ACountry of Origin (subject to change): South Korea

Product Description

Fuse, 40A Fuse Amps, Nonindicating, FLF Series, 32VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 1-1/4 In., Width 1 In., Depth 3/4 In., Diameter Not Applicable, Color Code Green, Standards UL Recognized Guide JFHR2, File E56412

Product Reviews

Save 15%. Sign up for Z-mail.