40A Time Delay Blade Fuse 12VDC

BUSSMANN| Zoro #: G2213355| Mfr #: FMX-40

$5.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2213355 Mfr #: FMX-40
Element: DualDiameter: Not Applicable
Series: FMXBody Material: Plastic
Length: 1"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingItem: Fuse
Depth: 7/16"Body Style: Blade
Rejection / Nonrejection: NonrejectionWidth: 15/32"
Color Code: GreenFuse Amps: 40A
Standards: UL Recognized Guide JFHR2, File E56412Fuse Interrupt Rating: 1kA at 12VDC
Fuse Voltage Rating: 12VDCCountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann.With time delay fuse speed, 40A fuse amps, an interrupt rating of 1kA at 12VDC, and fmx series, this fuse is a must-have.It has a dual element. The voltage rating is 12vdc. The body is made of plastic material. It is a nonindicating fuse. Standards include: UL Recognized Guide JFHR2, File E56412.

Product Reviews

Save 15%. Sign up for Z-mail.