40A Fast Acting Blade Fuse 32VDC

BUSSMANN| Zoro #: G0366615| Mfr #: MAX-40

$2.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0366615 Mfr #: MAX-40
Element: SingleDiameter: Not Applicable
Series: MAXBody Material: Plastic
Fuse Interrupt Rating: 1kA at 32VDCGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 32VDCLength: 1-7/10"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseDepth: 7/16"
Body Style: BladeRejection / Nonrejection: Nonrejection
Width: 1-7/32"Color Code: Orange
Fuse Amps: 40ACountry of Origin (subject to change): United States

Product Description

Have no fear, a fuse from Bussmann is here!With fast acting fuse speed, 40A fuse amps, an interrupt rating of 1kA at 32VDC, and max series, this fuse is a must-have.The voltage rating is 32vdc. It has a single element. It is a nonindicating fuse. The body is made of plastic material. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.