40mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1868167| Mfr #: GDC-40MA

$21.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1868167 Mfr #: GDC-40MA
Body Material: GlassFuse Voltage Rating: 250VAC
Fuse Amps: 40mAElement: Single
In Line Fuseholder: EStandards: CE, UL, cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, CA03.00530
Functionally Equal To: Mersen/Ferraz Shawmut GDG, Littelfuse 218Indicating / Nonindicating: Indicating
Diameter: 5mmBody Style: Cylindrical
Series: GDCFuse Speed: Time Delay
Length: 20mmFuse Interrupt Rating: 35A at 250VAC
Item: FuseRejection / Nonrejection: Nonrejection
Fuse Holder Code: ECountry of Origin (subject to change): China

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 40mA fuse amps, an interrupt rating of 35A at 250VAC, and gdc series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. It is an indicating fuse. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. The body is made of glass material. It has a single element. Includes a quantity of 5. Standards include: CE, UL, cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, CA03.00530.

Product Reviews

Save 15%. Sign up for Z-mail.