40mA Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G0620636| Mfr #: S500-40-R

$17.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0620636 Mfr #: S500-40-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S500
Standards: CE, UL Guide JDYX2, CSA CertificationGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217Rejection / Nonrejection: Nonrejection
Fuse Holder Code: EBody Style: Cylindrical
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 40mA
Country of Origin (subject to change): China

Product Description

Spark your life with this brand new fuse from Bussmann.With fast acting fuse speed, 40mA fuse amps, an interrupt rating of 35A at 250Vac, and s500 series, this fuse is a must-have.As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. It comes in a quantity of 5. The body is made of glass material. Functionally equal to Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. It is an indicating fuse. It has a single element. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.