40mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2011536| Mfr #: S506-40-R

$24.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011536 Mfr #: S506-40-R
Item: FuseBody Style: Cylindrical
Indicating / Nonindicating: IndicatingRejection / Nonrejection: Nonrejection
Diameter: 5mmBody Material: Glass
Length: 20mmElement: Single
Fuse Interrupt Rating: 35A at 250VACStandards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
Green Environmental Attribute: RoHS CompliantSeries: S506
Fuse Voltage Rating: 250VACFuse Speed: Time Delay
In Line Fuseholder: EFunctionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218
Fuse Holder Code: EFuse Amps: 40mA
Country of Origin (subject to change): China

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 40mA fuse amps, an interrupt rating of 35A at 250VAC, and s506 series, this fuse is a must-have. It has a single element. It is an indicating fuse. As far as size goes, it is 5mm in diameter. The body is made of glass material. Functionally equal to Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. Includes a quantity of 5. The voltage rating is 250vac. Standards include: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.