15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

4/10A Time Delay Class CC Fuse 600VAC

BUSSMANN| Zoro #: G1435883| Mfr #: FNQ-R-4/10

$26.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435883 Mfr #: FNQ-R-4/10
In Line Fuseholder: D/WElement: Dual
Diameter: 13/32"Series: FNQ-R
Fuse Amps: 4/10AStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC
Length: 1-1/2"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDRRejection / Nonrejection: Rejection
Class: CCFuse Holder Code: D/W
Body Style: CylindricalCountry of Origin (subject to change): Mexico

Product Description

Fuse, 4/10A Fuse Amps, Nonindicating, FNQ-R Series, 600VAC Fuse Voltage Rating, Time Delay, CC Class, Dual Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.