4/10A Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G0759954| Mfr #: MDL-4/10-R

$20.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0759954 Mfr #: MDL-4/10-R
Fuse Interrupt Rating: 35A at 250VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Body Style: Cylindrical
Fuse Speed: Time DelayBody Material: Glass
Fuse Voltage Rating: 250VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 4/10A
Diameter: 1/4"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: MDL
In Line Fuseholder: GFuse Holder Code: G
Country of Origin (subject to change): Taiwan

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 4/10A fuse amps, an interrupt rating of 35A at 250VAC, and mdl series, this fuse is a must-have. It comes in a quantity of 5. The voltage rating is 250vac. As far as size goes, it is 1/4" in diameter. The body is made of glass material. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. It is an indicating fuse. It has a single element. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.