4/10A Time Delay Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G0717367| Mfr #: FNM-4/10

$9.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0717367 Mfr #: FNM-4/10
Functionally Equal To: Mersen/Ferraz Shawmut GFNBody Material: Fiberglass
Class: MidgetFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Body Style: CylindricalSeries: FNM
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 250VAC
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Item: FuseFuse Holder Code: D
Element: DualIn Line Fuseholder: D
Diameter: 13/32"Indicating / Nonindicating: Nonindicating
Fuse Amps: 4/10ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. You're sure to love this fuse's features, which include 4/10A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and fnm series. As far as size goes, it is 13/32" in diameter. It is a nonindicating fuse. The voltage rating is 250vac. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. It has a dual element. When it comes to product classification, this item can be grouped as Midget. The body is made of fiberglass material. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01.
Save 15%. Sign up for Z-mail.