15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

45A Fast Acting Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G2033123| Mfr #: JJN-45

$25.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2033123 Mfr #: JJN-45
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Length: 7/8"Fuse Amps: 45A
Fuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDCFuse Voltage Rating: 300VAC/160VDC
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Fuse Holder Code: BABody Style: Cylindrical
Country of Origin (subject to change): Mexico

Product Description

Fuse, 45A Fuse Amps, Nonindicating, JJN Series, 300VAC/160VDC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 300VAC, 20kA at 160VDC, Length 7/8 In., Diameter 9/16 In., Functionally Equal To Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.