450A Fast Acting Melamine Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G2321243| Mfr #: JJN-450

$103.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2321243 Mfr #: JJN-450
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Holder Code: BEFuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDC
Fuse Voltage Rating: 300VAC/160VDCDiameter: 1-1/4"
Body Style: Bolt-onLength: 3-1/16"
Fuse Amps: 450ACountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 450A fuse amps, an interrupt rating of 200kA at 300VAC, 20kA at 160VDC, and jjn series, this fuse is a must-have. It is a nonindicating fuse. The voltage rating is 300vac/160vdc. When it comes to product classification, this item can be grouped as T. As far as size goes, it is 1-1/4" in diameter. It has a single element. The body is made of melamine material. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.