450A Fast Acting Bolt-On Class J Fuse 600VAC

BUSSMANN| Zoro #: G0942471| Mfr #: JKS-450

$355.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942471 Mfr #: JKS-450
Element: SingleSeries: JKS
Body Material: MelamineStandards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02
Fuse Voltage Rating: 600VACFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLS
Depth: Not ApplicableClass: J
Rejection / Nonrejection: NonrejectionWidth: Not Applicable
Length: 8"Fuse Amps: 450A
Diameter: 2-1/2"Body Style: Bolt-On
Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 450A fuse amps, an interrupt rating of 200kA at 600VAC, and jks series, this fuse is a must-have. As far as size goes, it is 2-1/2" in diameter. It has a single element. Functionally equal to Mersen/Ferraz Shawmut A4J, Littelfuse JLS, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as J. The body is made of melamine material. The voltage rating is 600vac. It is a nonindicating fuse. Standards include: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.