450A Time Delay Class J Fuse 600VAC/300VDC

BUSSMANN |Zoro #: G1295436|Mfr #: LPJ-450SPI

$681.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295436 Mfr #: LPJ-450SPI
Rejection / Nonrejection: NonrejectionElement: Dual
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Voltage Rating: 600VAC/300VDCItem: Fuse
Speed: Time DelayDepth: Not Applicable
Class: JInterrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Width: Not ApplicableFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Diameter: 2-19/32"Series: LPJ-I
Body Style: BladeLength: 8"
Fuse Amps: 450AIndicating / Nonindicating: Indicating
Country of Origin (subject to change): Mexico

Product Description

Fuse, 450A Fuse Amps, Indicating, LPJ-I Series, 600VAC/300VDC Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Blade, Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 8 In., Width Not Applicable, Depth Not Applicable, Diameter 2-19/32 In., Functionally Equal To Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Product Reviews

Save 15% when you sign up for Z-mail.