450A High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G0651743| Mfr #: FWH-450A

$194.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0651743 Mfr #: FWH-450A
Element: SingleSeries: FWH
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: High Speed Semiconductor Fuses
Rejection / Nonrejection: NonrejectionClass: High Speed
Functionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QSLength: 4-11/32"
Fuse Amps: 450AFuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDC
Green Environmental Attribute: RoHS CompliantDiameter: 2"
Body Style: Bolt OnCountry of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 450A Fuse Amps, Nonindicating, FWH Series, 500VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 500VAC, 50kA at 500VDC, Length 4-11/32 In., Diameter 2 In., Functionally Equal To Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.