45A Fast Acting Melamine Class J Fuse 600VAC

BUSSMANN| Zoro #: G1851787| Mfr #: JKS-45

$59.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851787 Mfr #: JKS-45
Rejection / Nonrejection: NonrejectionElement: Single
Series: JKSBody Material: Melamine
Standards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLSDepth: Not Applicable
Class: JWidth: Not Applicable
Fuse Holder Code: AADiameter: 1-1/16"
Body Style: CylindricalLength: 2-3/8"
Fuse Amps: 45ACountry of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With fast acting fuse speed, 45A fuse amps, an interrupt rating of 200kA at 600VAC, and jks series, this fuse is a must-have. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut A4J, Littelfuse JLS, you'll thoroughly enjoy its use. The body is made of melamine material. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as J. It has a single element. As far as size goes, it is 1-1/16" in diameter. Standards include: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.