45A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0770761| Mfr #: LPJ-45SP

$37.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0770761 Mfr #: LPJ-45SP
Rejection / Nonrejection: NonrejectionElement: Dual
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableClass: J
Width: Not ApplicableFunctionally Equal To: Littelfuse JTD
Length: 2-1/4"Fuse Amps: 45A
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Diameter: 13/16"Series: LPJ
Fuse Holder Code: AABody Style: Cylindrical
Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 45A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. The voltage rating is 600vac/300vdc. It is a nonindicating fuse. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. The body is made of melamine material. It has a dual element. When it comes to product classification, this item can be grouped as J. As far as size goes, it is 13/16" in diameter. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.