45A Time Delay Plastic Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1916747| Mfr #: TCF45

$115.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1916747 Mfr #: TCF45
Indicating / Nonindicating: IndicatingElement: Dual
Body Material: plasticItem: Fuse
Standards: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02Fuse Voltage Rating: 600VAC/300VDC
Diameter: Not ApplicableRejection / Nonrejection: Nonrejection
Fuse Speed: Time DelayClass: J
Body Style: Plug InFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Series: TCFGreen Environmental Attribute: RoHS Compliant
Depth: 1-1/8"Fuse Holder Code: 2AAP3
Width: 1"Length: 2-1/8"
Fuse Amps: 45ACountry of Origin (subject to change): China

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 45A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and tcf series, this fuse is a must-have. It is an indicating fuse. The body is made of plastic material. When it comes to product classification, this item can be grouped as J. It has a dual element. The voltage rating is 600vac/300vdc. Standards include: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.