45A Time Delay Melamine Class G Fuse 480VAC/300VDC

EATON BUSSMANN| Zoro #: G1850703| Mfr #: SC-45

$18.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1850703 Mfr #: SC-45
Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLCFuse Interrupt Rating: 100kA at 480VAC, 10kA at 300VDC
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Green Environmental Attribute: RoHS Compliant
Series: SCFuse Holder Code: AK
Class: GBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Melamine
Fuse Voltage Rating: 480VAC/300VDCLength: 2-1/4"
Rejection / Nonrejection: RejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 45A
Diameter: 7/16"Element: Dual
Country of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 45A fuse amps, an interrupt rating of 100kA at 480VAC, 10kA at 300VDC, and sc series, this fuse is a must-have. When it comes to product classification, this item can be grouped as G. It has a dual element. The body is made of melamine material. It is a nonindicating fuse. The voltage rating is 480vac/300vdc. As far as size goes, it is 7/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut AG, Littelfuse SLC, you'll thoroughly enjoy its use. Standards include: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.